Shop All Center Drills
Keo
Drill/Countersink, #2, OAL 6 In, 60 Deg.
Mfr # 22062
Zoro # G7245253
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 22062
- Zoro # G7245253
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 6 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Trade Size | Long |
Point Dia. | 5/64" |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Measurement System | Wire |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- STEELMAN Wheel Weight Hammer (75027-N)
- GREY PNEUMATIC External Torx Set 3/8" Dr, 9 Pieces (1219ET)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink Bit, 90 Deg, #4 1/2, HSS (14590)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- Keo Center Drills