Shop All Center Drills
Keo
Drill/Countersink, #2, 3/16in dia., RH, TiN
Mfr # 10210-TIN
Zoro # G2777936
product price: $8.85
/ea
Sold in multiples of 12 for $106.20
$106.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10210-TIN
- Zoro # G2777936
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Point Dia. | 5/64" |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Soc 17Mm 1/2Dr Trq 6Pt 90Ftlb Off White (UNKNOWN)
- STAHLWILLE TOOLS T-handled nut spinner Size 10 mm blade length 200 mm (43232100)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/32 (C01430)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/2In, 6pt, Black Oxide (6228)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- Keo Center Drills