Shop All Center Drills
Keo
Drill/Countersink, #2, 3/16in dia., RH, HSS
Mfr # 10210
Zoro # G8587704
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10210
- Zoro # G8587704
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Point Dia. | 5/64" |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ball Pein Hammer, 8 oz, Steel, 12 in (TC308)
- CTA MANUFACTURING Adjustable Tap Holder (CTA5070)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-672)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink, 60 deg., 1/4in, RH, HSS (12140)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- Keo Center Drills