Shop All Center Drills
Keo
Drill/Countersink, #2-0, OAL 6 In, 60 Deg.
Mfr # 29006
Zoro # G6552987
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size #2-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 29006
- Zoro # G6552987
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 6 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0250 in |
Point Dia. | 3/64" |
Size- Decimal | #5 (0.2055) |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #2-0 - 0.3310 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- CENTURY DRILL & TOOL Screw Extractor Set, 6pc, Square Flute #1, #2, #3, #4, #5 and #6 (73214)
- KLEIN TOOLS Carbide Hole Cutter, 2-Inch (31868)
- FEIN Hacksaw Blade, 37 In. L, HSS (69908104001)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- Keo Countersinks, Center Drills & Spotting Drills