Shop All Center Drills
Keo
Drill/Countersink, #2-0, OAL 4 In, 60 Deg.
Mfr # 29004
Zoro # G7134784
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 29004
- Zoro # G7134784
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 4 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0250 in |
Trade Size | Long |
Size- Decimal | #15 (0.1800) |
Point Dia. | 3/64" |
Dimension Type | Wire |
Size - Decimal | #2-0 - 0.3310 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-105MM)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 8-Drawers, 58.7 cu ft, 60" W x 30-1/4" D x 60-3/4" H (1-679990)
- DURAWHEEL Pro Measuring Wheel, ft./10ths (68901)
- OSG Round Die, HSS, 3/8-16, UNC (2703500)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- MICRO 100 Combo Drill/Countersink (DCM-032)
- Keo Countersinks, Center Drills & Spotting Drills