Shop All Center Drills
Keo
Drill/Countersink, 14mm, L 120mm, 60 Deg
Mfr # 15131
Zoro # G6996726
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 5.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 15131
- Zoro # G6996726
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 5.00mm |
Overall Length | 120.00 mm |
Drill Size | 5.00 mm |
Body Dia. | 14.00 mm |
Drill Point Dia. | 5.00 mm |
Dimension Type | Metric |
Size- Decimal | #9 (0.1960) |
Point Dia. | 5.00mm |
Trade Size | Long |
Size - Decimal | 5.00mm - 0.1969 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 4 lb., 18 In, Rubber/Steel (20416)
- CLAW 3M Silver Drywall All Purpose Hanger 65 lb , 2PK (3PH65M-2ES)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 6 Points (J5336)
- MILWAUKEE TOOL 11 Amp 5" Small Angle Grinder Trigger Grip, AC/DC, No Lock (6121-31A)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- KEO Drill/Countersink, 60 deg., #15, 7/16in (19150)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink, 60 deg., #16, 1/2in, HSS (11600)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- LINK #4-1/2 HSS Rh 60 Deg Centerdrill (20-L2-049)
- Keo Countersinks, Center Drills & Spotting Drills