Shop All Center Drills
Keo
Drill/Countersink, 12mm, L 100mm, 60 Deg
Mfr # 15109
Zoro # G6536975
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15109
- Zoro # G6536975
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 5.00mm |
Overall Length | 100.00 mm |
Drill Size | 5.00 mm |
Body Dia. | 12.00 mm |
Drill Point Dia. | 5.00 mm |
Trade Size | Long |
Point Dia. | 5.00mm |
Size- Decimal | #6 (0.2040) |
Dimension Type | Metric |
Size - Decimal | 5.00mm - 0.1969 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Series | Long |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- PRO-GRADE TOOLS Slip Joint Pliers, 10" (15110)
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- LYNDEX-NIKKEN Collet, 5C, 17/64in (500-017)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- Keo Countersinks, Center Drills & Spotting Drills