Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 5/8in, HSS, TiN
Mfr # 53581-TIN
Zoro # G8925411
Sold in multiples of 6 for $147.54
$147.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 110 Degrees
- Material High Speed Steel
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 53581-TIN
- Zoro # G8925411
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 1/4 in |
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length (In.) | 2-1/4 |
Body Dia. (In.) | 5/8 |
Shank Length | 1 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 110 Degrees , 5/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Opti-Shield, 9" X 9", Polycarbonate, OSHA (8550-420)
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 (25-141J)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC106L)
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO Drill/Countersink, 82 deg., 3/4in dia., TiN (53348-TIN)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- Keo Combined Drill & Countersinks