Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 3/4in dia., RH
Mfr # 53341
Zoro # G8925235
product price: $25.15
/ea
Sold in multiples of 6 for $150.90
$150.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 110 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53341
- Zoro # G8925235
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 5/8 in |
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 110 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- KRAFT TOOL Measuring Pitcher, 5 qt. (GG602)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 1/8"R (PL011)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- Keo Combined Drill & Countersinks