Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 2in, HSS, TiN
Mfr # 53201-TIN
Zoro # G8925077
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 110 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53201-TIN
- Zoro # G8925077
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 1/4 in |
Body Dia. | 2 in |
Shank Dia. | 3/4 in |
Overall Length (In.) | 3-1/4 |
Body Dia. (In.) | 2 |
Shank Length | 1 1/4 in |
Size - Decimal | 2 in - 2.0000 |
Description
Countersink, 110 Degrees , 2 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON Head-Worn Magnifier, 88 mm Dia., Acrylic (LV-10)
- GREENLEE Greenlee Portable Blower (590)
- KIPP Ball-End Thrust Screw W Head, Form:A Full Ball, M16, L=83, 3, Carbon Steel, Comp:Ball-Bearing Steel (K0380.11680)
- BETA Tool Cart, 3 Drawer, Red, Sheet Metal, 30 in W x 18 in D x 35 in H (051000603)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- Keo Combined Drill & Countersinks