Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 2in dia., HSS
Mfr # 53201
Zoro # G8925061
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 110 Degrees
- Material High Speed Steel
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53201
- Zoro # G8925061
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 1/4 in |
Body Dia. | 2 in |
Overall Length (In.) | 3-1/4 |
Shank Dia. | 3/4 in |
Body Dia. (In.) | 2 |
Shank Length | 1 1/4 in |
Size - Decimal | 2 in - 2.0000 |
Description
Countersink, 110 Degrees , 2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL FASTBACK Compact Folding Utility Knife, 6.15", Red (48-22-1500)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4040)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- HARVEST FORGE Wrench, Adjustable, Black, 10" (41080)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- DRILL AMERICA #5 Regular HSS Combined Drill Bit and Countersink (DEWCCD5)
- Keo Combined Drill & Countersinks