Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 1in, HSS, TiN
Mfr # 53101-TIN
Zoro # G9012053
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 110 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53101-TIN
- Zoro # G9012053
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Body Dia. | 1 in |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 1 |
Shank Dia. | 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 110 Degrees , 1 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YU64)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- EGA MASTER COMBINATION WRENCH 25/32" MIRROR POLISHED CHROME PLATING (60350)
- BUCKET BOSS Tool Belt, Tool Rig, Black, Nylon, 19 Pockets (57100)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- Keo Combined Drill & Countersinks