Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 1in dia., HSS
Mfr # 53101
Zoro # G9012044
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 110 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53101
- Zoro # G9012044
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Body Dia. | 1 in |
Overall Length (In.) | 2-3/4 |
Shank Dia. | 1/2 in |
Body Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 110 Degrees , 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Half Moon Wrench Set, Metric, 5 pcs. (9935M)
- DRILL AMERICA 15/16"-12 Carbon Steel Hex Die (DWTSH15/16-12)
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P21519-M3X0.25)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- Keo Combined Drill & Countersinks