Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 1/2in, RH, HSS
Mfr # 53121
Zoro # G8588255
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 110 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53121
- Zoro # G8588255
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 in |
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 110 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 8 Blue Magrail Low Profile No Studs (MR8B)
- HHIP 1/2" 5 Piece Indexable Carbide Turning Tool Set (2003-0003)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- IRWIN Insert Bit Set, 8 Pieces, 1/4" Shank (1899884)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- BOSCH Tap, No. 29 Drill Bit Combo 8-32 (BDT832)
- Keo Combined Drill & Countersinks