Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 1-3/4in, TiN
Mfr # 53441-TIN
Zoro # G8925332
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 110 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53441-TIN
- Zoro # G8925332
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 in |
Body Dia. | 1 3/4 in |
Body Dia. (In.) | 1-3/4 |
Overall Length (In.) | 3 |
Shank Dia. | 3/4 in |
Shank Length | 1 1/4 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Description
Countersink, 110 Degrees , 1 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Rope Punch, 1/2-Inch (7WRP13)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT556)
- MILWAUKEE TOOL M18 FUEL 21-Degree Framing Nailer Kit (2744-21)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/8 (E-12550)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- Keo Combined Drill & Countersinks