Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 1-1/4in, TiN
Mfr # 53241-TIN
Zoro # G8925192
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 110 Degrees
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53241-TIN
- Zoro # G8925192
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Body Dia. | 1 1/4 in |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 1-1/4 |
Shank Dia. | 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 110 Degrees , 1 1/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #38 (C15906)
- HHIP Zero Set Universal Kit For Test Indicators (4401-0423)
- RIDGID Die Set, 1 In to 2 In NPT HSS (38100)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KLEIN TOOLS Drill Tap, 10-24 (32240)
- Keo Combined Drill & Countersinks