Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 110 deg., 1-1/2in, HSS
Mfr # 53221
Zoro # G8925147
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 110 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53221
- Zoro # G8925147
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 7/8 in |
Body Dia. | 1 1/2 in |
Body Dia. (In.) | 1-1/2 |
Shank Dia. | 3/4 in |
Overall Length (In.) | 2-7/8 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 110 Degrees , 1 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43505)
- WARNER 3 in. Progrip Stf Steel Head (90175)
- MOODY TOOL Inter Metric Wrench Set, 9Pc (58-0144)
- GEARWRENCH 3/4" x 7/8" Flare Nut Wrench (81685)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- DRILL AMERICA #3 Regular HSS Combined Drill Bit and Countersink (DEWCCD3)
- Keo Combined Drill & Countersinks