Shop All Center Drills
Keo
Drill/Countersink, 10mm, L 200mm, 60 Deg
Mfr # 15204
Zoro # G6543941
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 4.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15204
- Zoro # G6543941
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 4.00mm |
Overall Length | 200.00 mm |
Drill Size | 4.00 mm |
Body Dia. | 10.00 mm |
Drill Point Dia. | 4.00 mm |
Dimension Type | Metric |
Trade Size | Long |
Point Dia. | 4.00mm |
Size- Decimal | #5 (0.2055) |
Size - Decimal | 4.00mm - 0.1575 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Series | Long |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- DRILL AMERICA #7 HSS Left Hand Jobber Length Drill Bit (DWDLH7)
- MAKITA 18V LXT® Jig Saw Kit (3.0Ah) (XVJ03)
- GREENLEE Step Bit Set, 3 Flat Shanks, (#1, 4, 9) (GSBSET3)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink, #2, 3/16in dia., RH, TiN (10210-TIN)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- ZORO SELECT Center Drill, 60 deg. Angle, 1-7/8 in. L (300-001004)
- Keo Countersinks, Center Drills & Spotting Drills