Shop All Center Drills
Keo
Drill/Countersink, 10mm, L 120mm, 60 Deg
Mfr # 15129
Zoro # G7050364
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 15129
- Zoro # G7050364
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 4.00mm |
Overall Length | 120.00 mm |
Drill Size | 4.00 mm |
Body Dia. | 10.00 mm |
Drill Point Dia. | 4.00 mm |
Trade Size | Long |
Dimension Type | Metric |
Point Dia. | 4.00mm |
Size- Decimal | #5 (0.2055) |
Size - Decimal | 4.00mm - 0.1575 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Series | Long |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 12x58 HD Jointer (G06988)
- DEWALT 20V MAX* Brushless Cordless Reciprocating Saw with FLEXVOLT ADVANTAGE(TM) (Tool Only) (DCS386B)
- PELICAN ProtCase, 5 3/4 in, PdLkHsp/PrPu, Blk (IM2075)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 7/16x10, Nonsparking (D-23)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- Keo Countersinks, Center Drills & Spotting Drills