Shop All Center Drills
Keo
Drill/Countersink, 10mm, L 120mm, 60 Deg
Mfr # 15128
Zoro # G7043373
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 15128
- Zoro # G7043373
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 120.00 mm |
Drill Size | 3.15 mm |
Body Dia. | 10.00 mm |
Drill Point Dia. | 3.15 mm |
Trade Size | Long |
Point Dia. | 3.15mm |
Dimension Type | Metric |
Size- Decimal | #5 (0.2055) |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Number of Flutes | 2 |
Flute Type | Spiral |
Series | Long |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #58 (44728)
- P.S. MFGMPANY 42GRN Magnet Retriever (PS337G)
- KNIPEX Crimping Dies, Crimping Die for Non-Insu (97 49 30)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- LINK 4-60 Type Ded Carbide Centerdrill (20-CB-095)
- Keo Center Drills