Shop All Center Drills
Keo
Drill/Countersink, 10mm, L 120mm, 60 Deg
Mfr # 15127
Zoro # G6707197
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15127
- Zoro # G6707197
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.00mm |
Overall Length | 120.00 mm |
Drill Size | 3.00 mm |
Body Dia. | 10.00 mm |
Drill Point Dia. | 3.00 mm |
Dimension Type | Metric |
Size- Decimal | #5 (0.2055) |
Trade Size | Long |
Point Dia. | 3.00mm |
Size - Decimal | 3.00mm - 0.1181 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Series | Long |
Flute Type | Spiral |
Measurement System | Metric |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J78416MP)
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- A & E HAND TOOLS Spark Plug Gap Gauge E-Z Grip (4450A)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025384)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Countersink (25040-TiN)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- Keo Countersinks, Center Drills & Spotting Drills