Shop All Center Drills
Keo
Drill/Countersink, 10mm, L 100mm, 60 Deg
Mfr # 15106
Zoro # G6451566
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 15106
- Zoro # G6451566
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.00mm |
Overall Length | 100.00 mm |
Drill Size | 3.00 mm |
Body Dia. | 10.00 mm |
Drill Point Dia. | 3.00 mm |
Size- Decimal | #5 (0.2055) |
Dimension Type | Metric |
Trade Size | Long |
Point Dia. | 3.00mm |
Size - Decimal | 3.00mm - 0.1181 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Metric |
Number of Flutes | 2 |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 4M Hinged Pipe Vise (1204000)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- INGERSOLL-RAND Large Wrench (301-69B)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-W)
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt (11342)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- Keo Countersinks, Center Drills & Spotting Drills