Shop All Center Drills
Keo
Drill/Countersink, #10, 3-3/4in L, RH, HSS
Mfr # 11010
Zoro # G8923616
product price: $81.39
/ea
Sold in multiples of 3 for $244.17
Free Shipping & Returns
$244.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Radius
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 11010
- Zoro # G8923616
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #10 |
Overall Length | 3 3/4 in |
Drill Size | #10 |
Body Dia. | 1 in |
Drill Point Dia. | 3/8 in |
Size- Decimal | #2 (0.2210) |
Point Dia. | 3/8" |
Dimension Type | Wire |
Size - Decimal | #10 - 0.1935 |
Details
Item | Center Drill |
Countersink Style | Radius |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/8)
- GERBER Multi-Tool, 12 Tools, 2-3/4 In, Green/Black (31-001132)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 78 (T50X)
- ANCOR 120V Two Setting Heat Gun (703023)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Countersink (22030-TiN)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #9, HSS, TiN (10990-TIN)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- Keo Center Drills