Shop All Center Drills
Keo
Drill/Countersink, #1, OAL 6 In, 90 Deg.
Mfr # 21064
Zoro # G6875136
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21064
- Zoro # G6875136
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 6 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Trade Size | Long |
Dimension Type | Wire |
Size- Decimal | () |
Point Dia. | 3/64" |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Number of Flutes | 2 |
Flute Type | Spiral |
Included Angle | 90 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Aircraft Drill 3300 Rpm, UT8892-33 (UT8892-33)
- XCELITE Spline Blade, Bristol 6-Flute, .096" (9966N)
- DRILL AMERICA 3/16"x1/8" Pilots for Counterbore (DEWPIL3/16X1/8)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- KEO Countersink (23030-TiN)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- BIG HORN 5mm Round Centering Bit (19139)
- Keo Center Drills