Shop All Center Drills
Keo
Drill/Countersink, #1, OAL 6 In, 82 Deg.
Mfr # 21063
Zoro # G6702333
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 21063
- Zoro # G6702333
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 6 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Trade Size | Long |
Size- Decimal | 3/16" (0.1875) |
Dimension Type | Wire |
Point Dia. | 3/64" |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 82 Degrees |
Series | Long |
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- DRILL AMERICA #10-32 UNF HSS Left Spiral Point 2 Flute Tap (DWTG10-32LH)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775A-211, 2572B-21)
- SITEPRO Quick Relear Cradel for TSC7, Ranger 7 (10-52139)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- LINK Ua4-U4R Type HSS Centerdrill (30-L2-201)
- Keo Center Drills