Shop All Center Drills
Keo
Drill/Countersink, #1, OAL 5 In, 90 Deg.
Mfr # 21054
Zoro # G7116602
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21054
- Zoro # G7116602
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 5 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 3/64" |
Size- Decimal | #5 (0.2055) |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 90 Degrees |
Series | Long |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- GENERAL TOOLS 36 in. Lighted Mechanical Pick-Up (70399)
- STANLEY Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 (060864R)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel (GN4C17505S4--21)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Countersink (25040-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink, 60 deg., #15, 7/16in (19150)
- Keo Center Drills