Shop All Center Drills
Keo
Drill/Countersink, #1, OAL 5 In, 60 Deg.
Mfr # 21052
Zoro # G6850514
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21052
- Zoro # G6850514
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 5 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | #15 (0.1800) |
Dimension Type | Wire |
Point Dia. | 3/64" |
Trade Size | Long |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Grippy Absorbent Mat For Garage Floors, 32"X40" (NPG25801)
- MILWAUKEE TOOL 1-3/4 Max HP BodyGrip Router (5615-20)
- MILWAUKEE TOOL M12 REDLITHIUM XC6.0 Battery (48-11-2460)
- BESSEY 20 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800J-20)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink, #2, 3/16in dia., RH, TiN (10210-TIN)
- HHIP 5 Piece No.1-No.5 High Speed Steel Center Drill Set (5000-0020)
- Keo Center Drills