Shop All Center Drills
Keo
Drill/Countersink, #1, OAL 4 In, 90 Deg.
Mfr # 21044
Zoro # G6696672
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21044
- Zoro # G6696672
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Dimension Type | Wire |
Trade Size | Long |
Point Dia. | 3/64" |
Size- Decimal | #15 (0.1800) |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Measurement System | Wire |
Flute Type | Spiral |
Included Angle | 90 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- MARSON Mandrel, 6mm, Steel (39268)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Carded (03732NN)
- WESTWARD 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (10E289)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink, 60 deg., #14, RH, Cobalt (11442)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, HSS (11700-TIN)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- MICRO 100 Combo Drill/Countersink (QDC-3X)
- Keo Center Drills