Shop All Center Drills
Keo
Drill/Countersink, #1, OAL 3 In, 90 Deg.
Mfr # 21034
Zoro # G7211434
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21034
- Zoro # G7211434
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 3 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Trade Size | Long |
Size- Decimal | #5 (0.2055) |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part (3955811144)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 30 in.-lb. (TRX-7/16-30)
- SLICE Craft Blade, Straight-Edge Type, PK4 (10519)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- LINK 3-60 Type Ded Carbide Centerdrill (20-CB-094)
- Keo Countersinks, Center Drills & Spotting Drills