Shop All Center Drills
Keo
Drill/Countersink, #1, 1/8in dia., RH, HSS,
Mfr # 10110
Zoro # G8587625
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Radius
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10110
- Zoro # G8587625
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Dimension Type | Wire |
Size- Decimal | 2.00mm (0.0787) |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Radius |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Steel Handle Slot Driver, .125" (51-1787)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- DEWALT 20V 1/4In Brushless Impact Driver (DCF888B)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- LINK #16 Hey HSS Rh 60/120 Deg Bell Centerdrill (26-L2-676)
- Keo Center Drills