Shop All Center Drills
Keo
Drill/Countersink, #1, 1-1/4in L, RH, TiN
Mfr # 10110-TIN
Zoro # G2777988
product price: $8.15
/ea
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Radius
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10110-TIN
- Zoro # G2777988
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Dimension Type | Wire |
Point Dia. | 3/64" |
Size- Decimal | 2.00mm (0.0787) |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Radius |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Bottoming, 4 Flutes (027210AS)
- SWANSON TOOL 96" Professional Box Beam Level with Gelshock End Caps (SVB960)
- RIDGID PKG OF ADJUST SPACERS AUTOFEED (60037R)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 17mm (86117)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Countersink (26040-TiN)
- Keo Countersinks, Center Drills & Spotting Drills