Shop All Center Drills
Keo
Drill/Countersink, #0, OAL 6 In, 60 Deg.
Mfr # 29016
Zoro # G6645597
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 29016
- Zoro # G6645597
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 6 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Point Dia. | 3/64" |
Dimension Type | Wire |
Size- Decimal | #5 (0.2055) |
Trade Size | Long |
Size - Decimal | #0 - 0.3125 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Hex Tamper Res Insert Bit, 1/4" Hex (73-TR3)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 1/4 in Radius (CF172PF)
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, RH (11715)
- KEO Countersink (25040-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- Keo Center Drills