Shop All Center Drills
Keo
Drill/Countersink, #0, OAL 4 In, 60 Deg.
Mfr # 29014
Zoro # G6900074
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 29014
- Zoro # G6900074
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 4 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Trade Size | Long |
Point Dia. | 3/64" |
Dimension Type | Wire |
Size- Decimal | #15 (0.1800) |
Size - Decimal | #0 - 0.3125 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 1" (SSPI.3/8)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- DEWALT 3/8" (10mm) VSR Pistol Grip Drill Kit with Keyless Chuck (DWD110K)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- LINK Ua3-U13S Type HSS Centerdrill (35-L2-216)
- Keo Countersinks, Center Drills & Spotting Drills