Shop All Center Drills
Keo
Drill/Countersink, #0, 1/8in dia., RH, HSS,
Mfr # 10070
Zoro # G2777997
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Radius
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10070
- Zoro # G2777997
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 1 1/4 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Point Dia. | 1/32" |
Size- Decimal | #7 (0.2010) |
Dimension Type | Wire |
Size - Decimal | #0 - 0.3125 |
Details
Item | Center Drill |
Countersink Style | Radius |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Front Wheel (590649801)
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- MALCO Malco C4R 5-Blade Downspout Crimper (C4R)
- DYNABRADE CONTACT ARM 1/4" (DB11300)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- Keo Countersinks, Center Drills & Spotting Drills