Shop All Countersinks
Keo
Countersink Set, 5 PC, 3 FL, 82 Deg, TiAlN
Mfr # 55759-TiALN
Zoro # G3435205
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiAlN
- Shank Type - Machining Straight
- Primary Material Application Stainless Steel
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55759-TiALN
- Zoro # G3435205
- Country of Origin United States
- Category Countersinks
Dimensions
Body Diameters Included | 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in |
Largest Body Dia. | 3/4 in |
Sizes Included | 1/4, 3/8, 1/2, 3/4, 1" |
Pilot Dia. | 1/4, 3/8, 1/2, 3/4, 1" |
Smallest Body Dia. | 1/4 in |
Details
Item | Countersink Set |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Shank Type - Machining | Straight |
Primary Material Application | Stainless Steel |
Material | Carbide |
Finish | TiAlN |
Primary Material Application ISO Code | K, M, N, S1 |
Cutting Capacity | 1/4, 3/8, 1/2, 3/4, 1" |
Included Angle | 82 Degrees |
Number of Pieces | 5 |
Type | Single Ended |
Included Angle (Deg.) | 82 |
Measurement System | Fractional Inch |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Description
Countersink Set, 82 Degrees , 5, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch, 1/4 In Tip, 10 1/8 In L (2AJC3)
- PORTER-CABLE 20V MAX* Cordless 2-Tool Combo Kit (PCCK602L2)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A662)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- KEO 5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk (55008)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55547-TiN)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- DRILL AMERICA 3/8"x3/8" 82 Degree Piloted Countersink (WELCS12-1)
- Keo Countersinks