Shop All Countersinks
Keo
Countersink, Pilot 6.8 mm, CTRbore 15 mm
Mfr # 56215
Zoro # G6768194
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 15.00 mm
- Shank Dia. 12.50 mm
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 56215
- Zoro # G6768194
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 15.00 mm |
Shank Dia. | 12.50 mm |
Overall Length | 100.00 mm |
Shank Dia. (In.) | 12.5mm |
For Screw Size | M8 |
Pilot Dia. | 6.8 mm |
Overall Length (In.) | 100mm |
Body Dia. (In.) | 15mm |
Bore Dia. | 15.00 mm |
Pilot Dia. (In.) | 6.8mm |
Pilot Length | 6.80 mm |
Details
Item | Counterbore |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Type | Cap Screw |
Counterbore Type | Standard |
Measurement System | Metric |
Finish | Bright (Uncoated) |
Material | Cobalt |
Number of Pieces | 1 |
Description
Counterbore, Cobalt, M8, Metric, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS MT2 To JT2 Rotating Tailstock Chuck Adapter (3906-4922)
- MAXILLA Folding Bolt Cutter, 24" (93909)
- DREMEL Nylon Bristle Brush, 1/8in. dia., PK2 (405-02)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCV24)
- KEO Countersink, 3 Fl, 82 Deg, 3/4, Cobalt (55314)
- KEO Countersink, 3 Fl, 100 Deg, 3/4, Cobalt (55334)
- KEO Countersink, 3 FL, 60 Deg, 1 In, HSS (51006)
- KEO 1/4 x 120 deg HSS 6FLT Countersink (55102)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/2, Cobalt (55533)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, Co (55259)
- M.A. FORD 3/8 1 X 2-1/2 .020R 9F (79B018701)
- Keo Countersinks