Shop All Countersinks
Keo
Countersink, Pilot 6.6 mm, CTRbore 11 mm
Mfr # 56214
Zoro # G7028314
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 11.00 mm
- Shank Dia. 8.00 mm
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 56214
- Zoro # G7028314
- UPC # 00887861129213
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 11.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 80.00 mm |
Shank Dia. (In.) | 8mm |
Overall Length (In.) | 80mm |
Bore Dia. | 11.00 mm |
Pilot Dia. | 6.6 mm |
Body Dia. (In.) | 11mm |
For Screw Size | M6 |
Pilot Dia. (In.) | 6.6mm |
Pilot Length | 6.60 mm |
Details
Item | Counterbore |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Finish | Bright (Uncoated) |
Material | Cobalt |
Number of Pieces | 1 |
Measurement System | Metric |
Type | Cap Screw |
Counterbore Type | Standard |
Description
Counterbore, Cobalt, M6, Metric, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2TM)
- IRWIN Die Metric 12Mm-1.50Mm (9743)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- WESTWARD Inspection Mirror, 7 5/8 to 28 In L (1VUA8)
- KEO 3/4 x 120 deg KEO HSS RH 3Fl C Reamer (50342)
- KEO 1 x 90 deg KEO HSS RH SF Countersink (53109)
- KEO 3/4 x 60 deg KEO HSS RH 3Fl C Reamer (50346)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- DRILL AMERICA 1/4"-82 HSS Single Flute Countersink (DEWSFC1/4-82)
- Keo Countersinks