Shop All Countersinks
Keo
Countersink, Pilot 4.5 mm, CTRbore 8 mm
Mfr # 56208
Zoro # G6576333
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 8.00 mm
- Shank Dia. 5.00 mm
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 56208
- Zoro # G6576333
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 8.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 71.00 mm |
Pilot Dia. (In.) | 4.5mm |
Overall Length (In.) | 71mm |
Body Dia. (In.) | 8mm |
For Screw Size | M4 |
Bore Dia. | 8.00 mm |
Shank Dia. (In.) | 5mm |
Pilot Dia. | 4.5 mm |
Pilot Length | 4.50 mm |
Details
Item | Counterbore |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Number of Pieces | 1 |
Type | Cap Screw |
Material | Cobalt |
Measurement System | Metric |
Finish | Bright (Uncoated) |
Counterbore Type | Standard |
Description
Counterbore, Cobalt, M4, Metric, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 8 mm (HB080L)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 120 V, 15 in Swing, 16 Speed (JDP-15B)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/32 (45618)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer (50129)
- KEO 1-1/4 x 90 deg KEO HSS SF Countersink (53249)
- KEO Drill/Countersink, 6 FL, 110 deg, 1/8in, HSS (55080)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- Keo Countersinks