Shop All Countersinks
Keo
Countersink, Pilot 4.2 mm, CTRbore 10 mm
Mfr # 56209
Zoro # G6567854
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 10.00 mm
- Shank Dia. 8.00 mm
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 56209
- Zoro # G6567854
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 10.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 80.00 mm |
Pilot Dia. | 4.2 mm |
Bore Dia. | 10.00 mm |
For Screw Size | M5 |
Pilot Dia. (In.) | 4.2mm |
Shank Dia. (In.) | 8mm |
Body Dia. (In.) | 10mm |
Overall Length (In.) | 80mm |
Pilot Length | 4.20 mm |
Details
Item | Counterbore |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Material | Cobalt |
Type | Cap Screw |
Number of Pieces | 1 |
Measurement System | Metric |
Finish | Bright (Uncoated) |
Counterbore Type | Standard |
Description
Counterbore, Cobalt, M5, Metric, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG8)
- DRILL AMERICA m36x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-36X1.5)
- WILDE 5-PIECE LONG TAPER PUNCH SET-VINYL POUCH (PLT 5.NP/VP)
- WESTWARD 6 1/2 in Bent Long Nose Plier, Side Cutter Dipped Handle (1UKK4)
- KEO Drill/Countersink, 6 FL, 60 deg., 2in, HSS (55015)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- KEO 3/4 x 90 deg Six Flute Carbide Countersink (55808)
- KEO Countersink, 6 FL, 120 Deg, 3/4, Cobalt, TiN (55609-TiN)
- KEO Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (53128)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- Keo Countersinks, Center Drills & Spotting Drills