Shop All Countersinks
Keo
Countersink, Pilot 11 mm, CTRbore 18 mm
Mfr # 56220
Zoro # G6751674
original price:
$63.95
13% off
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 18.00 mm
- Shank Dia. 12.50 mm
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 56220
- Zoro # G6751674
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 18.00 mm |
Shank Dia. | 12.50 mm |
Overall Length | 100.00 mm |
Bore Dia. | 18.00 mm |
Pilot Dia. | 11.0 mm |
Body Dia. (In.) | 18mm |
Pilot Dia. (In.) | 11mm |
For Screw Size | M10 |
Shank Dia. (In.) | 12.5mm |
Overall Length (In.) | 100mm |
Pilot Length | 11.00 mm |
Details
Item | Counterbore |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Finish | Bright (Uncoated) |
Material | Cobalt |
Measurement System | Metric |
Type | Cap Screw |
Number of Pieces | 1 |
Counterbore Type | Standard |
Description
Counterbore, Cobalt, M10, Metric, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN61)
- JET Replacement Blade For 10In. X 18In. Horz (414308)
- DEWALT 10 Steel Flush Cut Reversing Back Saw 13 1 (DWHT20000)
- MAKITA 4" Diamond Blade, Turbo, General Purpose (B-69680)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515)
- KEO Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (53588)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- KEO Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN (53520-TiN)
- KEO Countersink, 3 Fl, 100 Deg, 1 In, Cobalt (55335)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55546-TiN)
- M.A. FORD Countersink, Carbide, 1" dia., 1/2" Shank (78100003)
- Keo Countersinks