Shop All Countersinks
Keo
Countersink, 60 Deg, 5/8, Co
Mfr # 53503
Zoro # G0904976
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 0
- Material - Machining Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53503
- Zoro # G0904976
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Pilot Dia. | 3/16 in to 37/64 in |
Shank Length | 1 3/8 in |
Shank Length (In.) | 1-3/8 |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 3/8 |
Overall Length (In.) | 2-1/2 |
Sizes Included | 3/16" to 37/64" |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 60 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L (54TN44)
- WESTWARD 3/4 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points (45J206)
- DRILL AMERICA #3 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3)
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer (50129)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55546-TiN)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- KEO 1/2 x 100 deg HSS 6FLT 3/8 SK Cntsnk (55066)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- LINK 1/2" HSS Se .503 X 1-1/64 Drill 1 X 3 Body 1/2 X 1-1/8 Shank Tin Coat (55-TN-197)
- Keo Countersinks