Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 7/8, Cobalt, TiN
Mfr # 55550-TiN
Zoro # G1997012
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 7/8 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55550-TiN
- Zoro # G1997012
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 7/8 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 7/8 in - 0.8750 |
Description
Countersink, 90 Degrees , 7/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHC Blunt Tip Utility Knife Safety Blades, 0.75" x 2.25", 100PK (SP-017)
- L.H. DOTTIE L.H. Dottie 5-1/2'' Cup & Die Set (5'' Conduit) w/ 1'' Draw Stud (HPS512)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57610)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- KEO Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (53388)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- KEO 1/4 x 82 deg Six Flute Carbide Countersink (55793)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521-TiN)
- KEO Drill/Countersink, 6 FL, 82 deg., 2in L, TiN (55026-TIN)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- Keo Countersinks