Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN
Mfr # 55548-TiN
Zoro # G3168146
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55548-TiN
- Zoro # G3168146
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Shank Length | 1 in |
Overall Length (In.) | 2-1/4 |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jig Saw Kit (DW331K)
- IRWIN Lazy Tong Hand Blind Rivet Tool, Capacity Up To 1/4 Steel Blind Rivets (MFX60)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- CEMENTEX 1/2 Long Arm Allen Wrench (IHW-120)
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN (55429-TiN)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- KEO Countersink, 3 FL, 82 Deg, 5/8, Cobalt, TiN (55313-TiN)
- KEO 1 x 82 deg KEO HSS RH SF Countersink (53108)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- KEO Countersink, 3 FL, 100 Deg, 3/4, HSS, TiN (50340-TiN)
- OSG Countersink, Multi FL, 60 deg., 1/2 in. (701-5000)
- Keo Countersinks