Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 5/8, Cobalt
Mfr # 55547
Zoro # G1652253
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55547
- Zoro # G1652253
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Shank Length (In.) | 1 |
Shank Length | 1 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/4 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 72" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE720)
- PROTO 5 Piece Offset Reverse Ratcheting Box Wrench Set-6 and 12 Point (J1180A)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket black oxide (KTI-35242)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367061)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- KEO 5/8 x 82 deg CO 6FLT 1/4 SK Cntsnk (55527)
- KEO Countersink, 1 FL, 60 Deg, 1/2, HSS, Uncoated (53126)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- KEO Drill/Countersink, 6 FL, 110 deg., 2in L, RH (55085-TIN)
- IRWIN Countersink Hss #8 Irwin (1882782)
- Keo Countersinks