Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 3/8, Cobalt, TiN
Mfr # 55544-TiN
Zoro # G0887677
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55544-TiN
- Zoro # G0887677
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Dia. (In.) | 1/4 |
Shank Length | 7/8 in |
Overall Length (In.) | 1-3/4 |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 90 Degrees , 3/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.57"L, GP Phenolic (1500AU)
- CAPRI TOOLS 13 mm M13 XZN Triple Square Bit Socket, 1/2-Inch Drive (CP30092)
- DEWALT 20V MAX XR Battery, 5.0Ah, Lithium-Ion (2-Pack) (DCB205-2)
- BIG HORN 20 Inch Dia. Clear Plastic Dust Collection Bag 32 Inch x 42 Inch - Replaces Delta 50-891, PK 5 (11781)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN (55415-TiN)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- KEO Countersink, 6 FL, 60 Deg, 3/8, Cobalt, TiN (55504-TiN)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- KEO 1/2 x 90 deg CO 6FLT 3/8 SK Cntsnk (55546)
- KEO 1-1/2 x 82 deg KEO HSS RH 3Fl C Reamer (51508)
- RUKO Countersink, 90 deg., 25, 0mm, Type C (102123)
- Keo Countersinks, Center Drills & Spotting Drills