Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated
Mfr # 55049
Zoro # G2333466
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55049
- Zoro # G2333466
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 3/4 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 90 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 2CYD2 (2CYD2)
- ULTRA-DEX USA Screw, XNS-47 (XNS-47)
- RIDGID Die Set, 1 In to 2 In NPT HSS (38100)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- KEO Countersink, 6 FL, 60 Deg, 3/4, HSS, Uncoated (55009)
- KEO 5/8 x 82 deg CO 6FLT 3/8 SK Cntsnk (55528)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522-TiN)
- KEO Countersink Set, 5 PC, 1 FL, 90 Deg, Cobalt (50059)
- WALTER SURFACE TECHNOLOGIES Vp Weldon Shank Countersink 1 1/2 (01U408)
- Keo Countersinks