Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 1 In, Cobalt
Mfr # 55551
Zoro # G2178976
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55551
- Zoro # G2178976
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 90 Degrees , 1 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- PFERD 12" Half Round File - DIY Packaged - Bastard Cut, with Handle (11029P)
- SIOUX TOOLS COLLET NUT 300 SERIES (74128)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- KEO 1 x 82 deg KEO CO RH 3Fl Center Reamer (55315)
- KEO Countersink, 3 Fl, 100 Deg, 1 In, Cobalt (55335)
- KEO 1/2 x 90 deg KEO HSS RH 3Fl C Reamer (50129)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set CO (50039)
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- Keo Countersinks, Center Drills & Spotting Drills