Shop All Countersinks
Keo
Countersink, 6 FL, 90 Deg, 1 In, Carbide
Mfr # 55809
Zoro # G2091363
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55809
- Zoro # G2091363
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-3/4 |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 90 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- CLEVELAND 25PC HSSPlugHandTap & CarbonRound Adj Die Set Cle-Line 11 Sizes 1/4-20 To 1/2-20, 1/8-27 UNC, UNF, NPT (C00528)
- KRAFT TOOL Fresno Attachment, Bronze, 1/4" (CC622)
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- KEO Countersink, 3 FL, 90 Deg, 1 In, Carbide (55767)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Carbide (55757)
- KEO Drill/Countersink, 6FL, 110 deg, 3/16in, HSS (55081)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522)
- M.A. FORD 1/8 X 3/4 X 2.5 Blaze Endmill (61B037502)
- Keo Countersinks