Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 5/16, Cobalt, TiN
Mfr # 55523-TiN
Zoro # G7208765
Sold in multiples of 12 for $191.88
$191.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/16 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Cobalt
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55523-TiN
- Zoro # G7208765
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Shank Dia. (In.) | 1/4 |
Shank Length | 7/8 in |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 5/16 |
Size - Decimal | 5/16 in - 0.3125 |
Description
Countersink, 82 Degrees , 5/16 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 13/64 in. (22313)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/32 (C23131)
- PROSOURCE Tool Glazing 2In1 Steel (14300)
- KRAFT TOOL Elite Series Square End M, 16"x3-1/4 (CFE016K)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- KEO Countersink, 6 FL, 60 Deg, 1 1/4, HSS (55012)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (55505)
- KEO 3/4 x 120 deg KEO HSS RH 3Fl C Reamer (50342)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Cobalt (55404)
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- Keo Countersinks, Center Drills & Spotting Drills