Shop All Countersinks
Keo
Countersink, 6 FL, 82 Deg, 3/4, TiAlN
Mfr # 55797-TiALN
Zoro # G2170174
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Carbide
- Finish - Machining TiAlN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55797-TiALN
- Zoro # G2170174
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 3/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Hinge Boring Bit, Rght, 18mm dia, 70mm L (369.180.11)
- KO-KEN Adaptor 3/8 Square 150mm Pin type 1/4 Hex Drive (112-150P)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (TI4135IM)
- PHASE II Shore Durometer Test Stand, Shore A (PHT-961)
- KEO Countersink, 6 FL, 60 Deg, 3/4, TiAlN (55786-TiALN)
- KEO Countersink, 90 Deg, 5/16 (53520)
- KEO Countersink, 3 FL, 82 deg., 5/8in, HSS, TiN (50588-TIN)
- KEO Countersink, 6 Fl, 82 Deg, 1 In, Cobalt (55531)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- KEO 1/2 x 90 deg CO 6FLT 1/4 SK Cntsnk (55545)
- M.A. FORD Xt 3/8 X 2 X 4 X .030Cr (67150001)
- Keo Countersinks